BA/1K-SA-8
BAPI HVAC Sensors, Submersible Averaging Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
BA/1K-SA-8 BAPI HVAC Sensors, Submersible Averaging Series, Temp Sensor, Submersible Averaging
MFG Item Number
14727

BA/1K-SA-8 BAPI HVAC Sensors, Submersible Averaging Series, Temp Sensor, Submersible Averaging

MFG Item Number
14727
Item Number
BA/1K-SA-8
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, Submersible Averaging Series
Item #
BA/1K-SA-8
Temp Sensor, Submersible Averaging

Submersible Averaging Series Information

  • Waterproof, Copper‑Cased Element
  • Continuous Averaging (RTD models only)
  • Averaging Lengths: 2', 4' and 8'
Submersible Averaging Units feature closed cell foam to seal the probe insertion hole and absorb vibration and mounting tabs allow for easy installation. All Units have etched Teflon leadwires and encapsulated sensors to create a watertight package that can withstand high humidity and perform in the real world.

Specifications

Specifications
Manufacturer Part Number 14727
Manufacturer BAPI
Product Series Submersible Averaging
Family Series BAPI HVAC Sensors, Submersible Averaging Series
Description Temp Sensor, Submersible Averaging
Application Submersible Averaging
Output 1 kOhm Platinum RTD
Humidity Sensor No
Humidity Range 0-100% RH
Operating Temperature -40-85 °C
Probe Length 8 '
Function Temperature
Display No Display
Override No
Set Point No
Net Weight 1.5 lbs
Gross Weight 1.5 lbs