BA/T1K(-40TO140F)-O-BB2
BAPI HVAC Sensors, Outside Air Unit Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
BA/T1K(-40TO140F)-O-BB2 BAPI HVAC Sensors, Outside Air Unit Series, Temp Sensor, Outside Air
MFG Item Number
38819

BA/T1K(-40TO140F)-O-BB2 BAPI HVAC Sensors, Outside Air Unit Series, Temp Sensor, Outside Air

MFG Item Number
38819
Item Number
BA/T1K(-40TO140F)-O-BB2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, Outside Air Unit Series
Item #
BA/T1K(-40TO140F)-O-BB2
Temp Sensor, Outside Air

Outside Air Unit Series Information

  • Quick‑Response Sensor
  • Well‑Vented, Light‑Colored Sensor Guard
  • Four Watertight Enclosure Styles
  • Wide Selection of Temperature Sensing Elements
Outside Air Units are designed to be mounted outdoors. The UV‑resistant plastic shield keeps the sensor out of the sunlight and allows for excellent air circulation. The units are available in a cast aluminum Weatherproof enclosure which carries a NEMA 3R rating or a BAPI‑Box or BAPI‑Box 2 which are made of UV‑resistant polycarbonate and carry an IP66 rating. BAPI also offers optional liquid‑tight fittings. For a comparison of the enclosure styles, please see the App. Notes section.

Videos

Specifications

Specifications
Manufacturer Part Number 38819
Manufacturer BAPI
Product Series Outside Air Unit
Family Series BAPI HVAC Sensors, Outside Air Unit Series
Description Temp Sensor, Outside Air
Application Outdoor
Output 1 kOhm Platinum RTD, 4-20 mA
Humidity Sensor No
Humidity Range 0-100% RH
Operating Temperature -40-85 °C
Function Temperature
Display No Display
Override No
Set Point No
Net Weight 1 lb
Gross Weight 1 lb