Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BA211T IDEC Terminal Blocks, Terminal Block, 3 Pole, 20A
BA211T IDEC Terminal Blocks, Terminal Block, 3 Pole, 20A
This item cannot be canceled or returned
Description
Terminal Block, 3 Pole, 20A
Specifications
Specifications
| Manufacturer Part Number |
BA211T |
| Manufacturer |
IDEC |
| Family Series |
IDEC Terminal Blocks |
| Description |
Terminal Block, 3 Pole, 20A |
| Number of Poles |
3 |
| UL Voltage |
300 VAC |
| Wire Size Range |
22-12 AWG |
| Current Rating |
20 A |
| CSA Voltage |
300 VAC |
| Spacing Ctr. - Ctr. |
9.8 mm |
| Color |
Black |
| Mounting |
DIN Rail |
| Approvals |
CSA, UL |
| Net Weight |
0.045 lbs |
| Gross Weight |
0.045 lbs |
BA211T
IDEC Terminal Blocks