BA2M-DDT
Autonics Photoelectric Sensors, BA Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
BA2M-DDT Autonics Photoelectric Sensors, BA Series, Sensor, Photo, Diffuse Reflective,
MFG Item Number
BA2M-DDT

BA2M-DDT Autonics Photoelectric Sensors, BA Series, Sensor, Photo, Diffuse Reflective,

MFG Item Number
BA2M-DDT
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, BA Series
Item #
BA2M-DDT
Sensor, Photo, Diffuse Reflective,

BA Series Information

  • Photoelectric Sensor
  • Diffuse Reflective Type
  • Long Sensing Distance
  • Compact
  • IP64 Protection Structure
Compact photoelectric sensors ideal for dark areas. Contains 2‑color LED display with a built‑in stability indicator. Has long sensing distance due to special optical design.

Specifications

Specifications
Manufacturer Part Number BA2M-DDT
Manufacturer Autonics
Product Series BA
Family Series Autonics Photoelectric Sensors, BA Series
Description Sensor, Photo, Diffuse Reflective, Light On, NPN Output, 12-24 VDC
Power Type DC
Beam Type Infrared
Max Range 78.74 "
Voltage 12-24 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type Cable
Operating Mode Light On
Output Type NPN
Max Load Current 0.01 A
Composition Non-Metallic
Protection Rating IP64
Approvals CE
Net Weight 0.11 lbs
Gross Weight 0.11 lbs