Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BA4233 Hubbell Electrical Boxes, ScrubShield Series, 2-G RECT CAST FB, DEEP, FULL ADJ,
BA4233 Hubbell Electrical Boxes, ScrubShield Series, 2-G RECT CAST FB, DEEP, FULL ADJ,
This item cannot be canceled or returned
Description
Electrical Boxes, ScrubShield Series
2-G RECT CAST FB, DEEP, FULL ADJ,
ScrubShield Series Information
- Stamped Steel or Cast Iron
- Recessed 2‑Gang Concrete Floor Boxes
Specifications
Specifications
| Product Series |
ScrubShield |
| Manufacturer Part Number |
BA4233 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Boxes, ScrubShield Series |
| Description |
2-G RECT CAST FB, DEEP, FULL ADJ, ALU |
| Knockouts |
(6) 3/4 " |
| Depth |
8.06 " |
| Approvals |
CSA, UL |
| Net Weight |
8.4 lbs |
| Gross Weight |
8.4 lbs |
BA4233
Hubbell Electrical Boxes, ScrubShield Series