Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BB-9PAMF25 Advantech Panel & Computer Interface Cables, EXT CBL DB-9 MF 25 FT
MFG Item Number
BB-9PAMF25
BB-9PAMF25 Advantech Panel & Computer Interface Cables, EXT CBL DB-9 MF 25 FT
MFG Item Number
BB-9PAMF25
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
Specifications
Specifications
| Manufacturer Part Number |
BB-9PAMF25 |
| Manufacturer |
Advantech |
| Family Series |
Advantech Panel & Computer Interface Cables |
| Connection Type |
9-pin D-sub to 9-pin D-sub |
| Connection Configuration |
Male to Female |
| Length |
25 ' |
| Jacket Material |
PVC |
| Strain Relief |
Yes |
| Color |
Beige |
| Approvals |
CE, FCC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
BB-9PAMF25
Advantech Panel & Computer Interface Cables