Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
BC10-P30SR-FZ3X2 Turck Sensors, 10(Flush)mm; 15(Non-Flush)mm
MFG Item Number
23104

BC10-P30SR-FZ3X2 Turck Sensors, 10(Flush)mm; 15(Non-Flush)mm

MFG Item Number
23104
Item Number
BC10-P30SR-FZ3X2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
BC10-P30SR-FZ3X2
10(Flush)mm; 15(Non-Flush)mm

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 23104
Manufacturer Turck
Family Series Turck Sensors
Description 10(Flush)mm; 15(Non-Flush)mm Capacitive Sensor, Proximity; NO/NC; 500 mA; M16; IP67
Diameter 30 mm
Number of Wires 2-Wire
AC Voltage 20-250 VAC
Voltage 20-250 VAC
Nominal Voltage 120 VAC, 208 VAC, 24 VAC, 240 VAC, 48 VAC
Sensing Range 10 mm
Connection Type Terminal Chamber
Output Circuit NO, NC
Status Indicator Yes
Composition Non-Metallic
Enclosure IP67
Net Weight 0.225 lbs
Gross Weight 0.28 lbs