Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
BC10-QF5.5-AN6X2 Turck Sensors, Sensor, Capacitive
MFG Item Number
2620121

BC10-QF5.5-AN6X2 Turck Sensors, Sensor, Capacitive

MFG Item Number
2620121
Item Number
BC10-QF5.5-AN6X2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
BC10-QF5.5-AN6X2
Sensor, Capacitive

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 2620121
Manufacturer Turck
Family Series Turck Sensors
Description Sensor, Capacitive
Diameter 5.5 mm
Number of Wires 3-Wire
DC Voltage 10-30 VDC
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Range 10 mm
Connection Type Cable Connection
Output Type NPN
Output Circuit NO
Status Indicator Yes
Composition Non-Metallic
Enclosure IP67
Approvals cULus
Net Weight 0.1 lbs
Gross Weight 0.1 lbs