Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BC3-M12-AP6X-0.2-RS4T Turck Sensors, Sensor; Capacitive; 12mm; 3 Wire DC
BC3-M12-AP6X-0.2-RS4T Turck Sensors, Sensor; Capacitive; 12mm; 3 Wire DC
Item Number
BC3-M12-AP6X-0.2-RS4T
This item cannot be canceled or returned
Description
Item #
BC3-M12-AP6X-0.2-RS4T
Sensor; Capacitive; 12mm; 3 Wire DC
Specifications
Specifications
| Manufacturer Part Number |
2601091 |
| Manufacturer |
Turck |
| Family Series |
Turck Sensors |
| Description |
Sensor; Capacitive; 12mm; 3 Wire DC PNP; 10-30VDC; 0.2 Meter Cord |
| Diameter |
12 mm |
| DC Voltage |
10-30 VDC |
| Voltage |
10-30 VDC |
| Nominal Voltage |
12 VDC, 24 VDC |
| Sensing Range |
3 mm |
| Connection Type |
Cable with M12 Connector |
| Output Type |
PNP |
| Output Circuit |
NO |
| Status Indicator |
Yes |
| Composition |
Metallic |
| Enclosure |
IP67 |
| Net Weight |
0 lbs |
| Gross Weight |
0.1 lbs |
BC3-M12-AP6X-0.2-RS4T
Turck Sensors