Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BCPMSCCT1 Square D Programmable Logic Controllers, Bcpm Sc 100 A Cts Qty 6 1.8 M Leads
BCPMSCCT1 Square D Programmable Logic Controllers, Bcpm Sc 100 A Cts Qty 6 1.8 M Leads
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
Bcpm Sc 100 A Cts Qty 6 1.8 M Leads
Specifications
Specifications
| Manufacturer |
Square D |
| Family Series |
Square D Programmable Logic Controllers |
| Manufacturer Part Number |
451570 |
| Description |
Bcpm Sc 100 A Cts Qty 6 1.8 M Leads |
| Accessory Type |
Termination Board |
| Approvals |
IEC |
| Net Weight |
0.3 lbs |
| Gross Weight |
2.07 lbs |
BCPMSCCT1
Square D Programmable Logic Controllers