BCT10-S30-UP6X2T-H1151

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BCT10-S30-UP6X2T-H1151

Turck Sensors

BCT10-S30-UP6X2T-H1151

Turck Sensors
Sensor, Capacitive
Item Number
BCT10-S30-UP6X2T-H1151
MFG Item Number
2101500
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
BCT10-S30-UP6X2T-H1151
Sensor, Capacitive

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 2101500
Manufacturer Turck
Family Series Turck Sensors
Description Sensor, Capacitive
Diameter 30 mm
Number of Wires 4-Wire
DC Voltage 10-30 VDC
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Range 10 mm
Output Type PNP
Status Indicator Yes
Composition Non-Metallic
Enclosure IP67
Approvals cULus
Net Weight 0 lbs
Gross Weight 0.2 lbs