Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BF5000A02460

Lovato Contactors

BF5000A02460

Lovato Contactors
3-P Contactor 50A Ac3 24Vac 60Hz
MFG Item Number
BF5000A02460
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
BF5000A02460
3-P Contactor 50A Ac3 24Vac 60Hz

Series Information

Specifications

Specifications
Manufacturer Part Number BF5000A02460
Manufacturer Lovato
Family Series Lovato Contactors
Description 3-P Contactor 50A Ac3 24Vac 60Hz
Type AC Non-Reversing IEC
Nominal Coil Voltage 24 VAC
Coil Voltage 24 VAC
Poles 3NO
General Purpose (AC1) 90 A
Approvals cULus
Net Weight 2.2487 lbs
Gross Weight 2.2487 lbs