Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BF5000E024
3-P Contactor 50A Ac3 20-48Vac/Dc
MFG Item Number
BF5000E024
This item cannot be canceled or returned
Description
3-P Contactor 50A Ac3 20-48Vac/Dc
Specifications
Specifications
| Manufacturer Part Number |
BF5000E024 |
| Manufacturer |
Lovato |
| Family Series |
Lovato Contactors |
| Description |
3-P Contactor 50A Ac3 20-48Vac/Dc |
| Type |
AC Non-Reversing IEC |
| Nominal Coil Voltage |
24 VAC, 24 VDC |
| Coil Voltage |
24 VAC, 24 VDC |
| Poles |
3NO |
| General Purpose (AC1) |
90 A |
| Approvals |
cULus |
| Net Weight |
2.25 lbs |
| Gross Weight |
2.35 lbs |
BF5000E024
Lovato Contactors