Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BFD80T4A12060 Lovato Contactors, 4-P Contact. 60A/1000V Dc1 120Vac
MFG Item Number
BFD80T4A12060
BFD80T4A12060 Lovato Contactors, 4-P Contact. 60A/1000V Dc1 120Vac
MFG Item Number
BFD80T4A12060
This item cannot be canceled or returned
Description
4-P Contact. 60A/1000V Dc1 120Vac
Specifications
Specifications
| Manufacturer Part Number |
BFD80T4A12060 |
| Manufacturer |
Lovato |
| Family Series |
Lovato Contactors |
| Description |
4-P Contact. 60A/1000V Dc1 120Vac 60Hz |
| Type |
AC Non-Reversing IEC |
| Nominal Coil Voltage |
120 VAC |
| Coil Voltage |
120 VAC |
| Poles |
4NO |
| General Purpose (AC1) |
115 A |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
BFD80T4A12060
Lovato Contactors