Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BFPB5023 Marathon Special Products Power Distribution Blocks, Power Blocks
BFPB5023 Marathon Special Products Power Distribution Blocks, Power Blocks
This item cannot be canceled or returned
Description
Power Distribution Blocks, Series
Specifications
Specifications
| Manufacturer Part Number |
BFPB5023 |
| Manufacturer |
Marathon Special Products |
| Family Series |
Marathon Special Products Power Distribution Blocks |
| Description |
Power Blocks |
| Number of Poles |
3 |
| AC Voltage |
1,000 VAC |
| Current Rating |
1,605 A |
| Number of Inputs per Pole |
1 |
| Number of Outputs per Pole |
1 |
| Electrical Connection |
Stud/Stud |
| Mounting |
Panel Mount |
| Line Side Wire Range |
1/2 Stud |
| Output Wire Range |
1/2 Stud |
| Cover Included |
No |
| Composition |
Thermoplastic |
| Color |
Black |
| Approvals |
cUR, UR |
| Net Weight |
6.24 lbs |
| Gross Weight |
5.68 lbs |
BFPB5023
Marathon Special Products Power Distribution Blocks