BI10-M30-LIU

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
BI10-M30-LIU Turck Inductive Proximity, Sensor, Proximity; M30 Inductive;
MFG Item Number
15355

BI10-M30-LIU Turck Inductive Proximity, Sensor, Proximity; M30 Inductive;

MFG Item Number
15355
Item Number
BI10-M30-LIU
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BI10-M30-LIU
Sensor, Proximity; M30 Inductive;

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 15355
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Proximity; M30 Inductive; 3-8mm Range; 15-30VDC; 2m; PVC; M1535500
Diameter 30 mm
Shielding Shielded
Power Type DC
Range 10 mm
Connection Type Cable Connection
Cable Length 2 m
Output Type Analog
Composition Metallic
Voltage 15-30 VDC
Nominal Voltage 24 VDC
Sensing Type End
Status Indicator No
Net Weight 0.405 lbs
Gross Weight 0.495 lbs