BI15-M30-LIU

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
BI15-M30-LIU Turck Inductive Proximity, Sensor, Inductive, Proximity, 15mm
MFG Item Number
1535543

BI15-M30-LIU Turck Inductive Proximity, Sensor, Inductive, Proximity, 15mm

MFG Item Number
1535543
Item Number
BI15-M30-LIU
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BI15-M30-LIU
Sensor, Inductive, Proximity, 15mm

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 1535543
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Inductive, Proximity, 15mm Sensing Distance; Analog Output; DC; Flush Mount
Diameter 30 mm
Shielding Shielded
Power Type DC
Range 15 mm
Connection Type Cable Connection
Cable Length 2 m
Output Type Analog
Number of Wires 4
Composition Metallic
Voltage 15-30 VDC
Nominal Voltage 24 VDC
Sensing Type End
Status Indicator No
Short Circuit Protection Yes
Net Weight 0.465 lbs
Gross Weight 0.465 lbs