BI2-P12-Y0X/S97

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
BI2-P12-Y0X/S97 Turck Inductive Proximity, Sensor, Inductive, Proximity
MFG Item Number
4030030

BI2-P12-Y0X/S97 Turck Inductive Proximity, Sensor, Inductive, Proximity

MFG Item Number
4030030
Item Number
BI2-P12-Y0X/S97
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BI2-P12-Y0X/S97
Sensor, Inductive, Proximity

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 4030030
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Inductive, Proximity
Diameter 12 mm
Shielding Shielded
Power Type DC
Range 2 mm
Connection Type Cable Connection
Cable Length 2 m
Output Type NAMUR
Composition Non-Metallic
Nominal Voltage 6 VDC
Sensing Type End
Status Indicator Yes
Net Weight 0 lbs
Gross Weight 0.2 lbs