Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BK/9835 Eaton's Bussmann series Fuseblocks & Holders, BODY
BK/9835 Eaton's Bussmann series Fuseblocks & Holders, BODY
This item cannot be canceled or returned
Description
Fuseblocks & Holders, Series
Specifications
Specifications
| Family Series |
Eaton's Bussmann series Fuseblocks & Holders |
| Manufacturer |
Eaton's Bussmann series |
| Manufacturer Part Number |
BK/9835 |
| Description |
Eaton Bussmann series 9800 fuse holder body, Bulk |
| Type |
Fuseholder Body |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
BK/9835
Eaton's Bussmann series Fuseblocks & Holders