BK45H

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
BK45H Browning Pulleys & Sheaves, Fixed Pitch Sheave, 1 Groove, 4.25
MFG Item Number
1042431

BK45H Browning Pulleys & Sheaves, Fixed Pitch Sheave, 1 Groove, 4.25

MFG Item Number
1042431
Item Number
BK45H
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pulleys & Sheaves, Series
Item #
BK45H
Fixed Pitch Sheave, 1 Groove, 4.25

Series Information

Specifications

Specifications
Manufacturer Part Number 1042431
Manufacturer Browning
Family Series Browning Pulleys & Sheaves
Description Fixed Pitch Sheave, 1 Groove, 4.25 Inch Diameter, Bushing Required, Used with 4L,A, 5L,B Belts
Pulley Type Fixed Pitch
Belt Type 4L, 5L, A, B
Bore Type Requires Bushing
Bushing Type H
Number of Grooves 1
Net Weight 0.125 lbs
Gross Weight 2 lbs