Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Square D Programmable Logic Controllers
BMENOC0311
Square D Programmable Logic Controllers
3-PORT ETH ADV COM X80 MODULE
MFG Item Number
BMENOC0311
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
3-PORT ETH ADV COM X80 MODULE
Specifications
Specifications
| Manufacturer |
Square D |
| Family Series |
Square D Programmable Logic Controllers |
| Manufacturer Part Number |
BMENOC0311 |
| Description |
3-PORT ETH ADV COM X80 MODULE |
| Accessory Type |
Module |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
BMENOC0311
Square D Programmable Logic Controllers