Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BMXCPS3500 Square D Programmable Logic Controllers, Power Supply Module X80 - 100..240
BMXCPS3500 Square D Programmable Logic Controllers, Power Supply Module X80 - 100..240
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
Power Supply Module X80 - 100..240
Specifications
Specifications
| Manufacturer |
Square D |
| Family Series |
Square D Programmable Logic Controllers |
| Manufacturer Part Number |
530430 |
| Description |
Power Supply Module X80 - 100..240 V AC - 36 W |
| Accessory Type |
Power Supply Module |
| Net Weight |
0.85 lbs |
| Gross Weight |
1.195 lbs |
BMXCPS3500
Square D Programmable Logic Controllers