Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BMXCPS4002 Square D Programmable Logic Controllers, 40 WATTS 110-220 VAC PWR SUP
MFG Item Number
BMXCPS4002
BMXCPS4002 Square D Programmable Logic Controllers, 40 WATTS 110-220 VAC PWR SUP
MFG Item Number
BMXCPS4002
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
40 WATTS 110-220 VAC PWR SUP
Specifications
Specifications
| Manufacturer |
Square D |
| Family Series |
Square D Programmable Logic Controllers |
| Manufacturer Part Number |
BMXCPS4002 |
| Description |
40 WATTS 110-220 VAC PWR SUP |
| Accessory Type |
Power Supply Module |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
BMXCPS4002
Square D Programmable Logic Controllers