Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BMXDDM16022 Square D Programmable Logic Controllers, DIG 8I 24VDC 8Q SOURCE TR
MFG Item Number
BMXDDM16022
BMXDDM16022 Square D Programmable Logic Controllers, DIG 8I 24VDC 8Q SOURCE TR
MFG Item Number
BMXDDM16022
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
DIG 8I 24VDC 8Q SOURCE TR
Specifications
Specifications
| Manufacturer Part Number |
BMXDDM16022 |
| Manufacturer |
Square D |
| Family Series |
Square D Programmable Logic Controllers |
| Description |
DIG 8I 24VDC 8Q SOURCE TR |
| Voltage |
19 VDC |
| Nominal Voltage |
24 VDC |
| Number of Inputs & Type |
8 - Digital |
| Number of Outputs & Type |
8 - Solid State |
| Expandable |
No |
| Embedded Input Voltage |
24 VDC |
| Embedded Output Voltage |
24 VDC |
| Embedded Ethernet |
No |
| Modbus RTU Master |
No |
| Modbus RTU Slave |
No |
| Embedded Clock/Calendar |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
BMXDDM16022
Square D Programmable Logic Controllers