BMXDRA0815
Square D Programmable Logic Controllers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
BMXDRA0815 Square D Programmable Logic Controllers, discrete output module, Modicon X80, 8 N
MFG Item Number
BMXDRA0815

BMXDRA0815 Square D Programmable Logic Controllers, discrete output module, Modicon X80, 8 N

MFG Item Number
BMXDRA0815
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Programmable Logic Controllers, Series
Item #
BMXDRA0815
discrete output module, Modicon X80, 8 N

Series Information

Specifications

Specifications
Manufacturer Part Number BMXDRA0815
Manufacturer Square D
Family Series Square D Programmable Logic Controllers
Description discrete output module, Modicon X80, 8 NO relay outputs, 24 to 240V AC, 24 to 125V DC
Number of Outputs & Type 1 - Solid State
Expandable No
Mounting DIN Rail
Embedded Input Voltage 5-150 VDC
Embedded Output Voltage 24-240 VAC
Embedded Ethernet No
Modbus RTU Master No
Modbus RTU Slave No
Embedded Clock/Calendar No
Net Weight 0 lbs
Gross Weight 0 lbs