Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
BP240V10RT3U Eaton's Tripp Lite series Batteries, BP Series, 240V external battery pack
MFG Item Number
BP240V10RT3U
BP240V10RT3U Eaton's Tripp Lite series Batteries, BP Series, 240V external battery pack
MFG Item Number
BP240V10RT3U
This item cannot be canceled or returned
Description
240V external battery pack
50A Overload Protection Output Fuse Detachable Cable with DC Connector High‑Current DC Connectors Tripp Lite's BP192V12‑3U rack/tower external battery pack offers extended battery runtime when used in conjunction with compatible Tripp Lite UPS systems. Multi‑use form factor supports configuration in rack mount or stacking applications using only 3 rack spaces.
Specifications
Specifications
Product Series
BP
Manufacturer Part Number
BP240V10RT3U
Manufacturer
Eaton's Tripp Lite series
Family Series
Eaton's Tripp Lite series Batteries, BP Series
Description
240V external battery pack (expandable) Smart Online UPS 240V Tower/RM 3U External Battery Pack
DC Voltage
240 VDC
Net Weight
184 lbs
Gross Weight
184 lbs
BP240V10RT3U
Eaton's Tripp Lite series Batteries, BP Series