Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
BP36V15-2U Eaton's Tripp Lite series Batteries, BP Series, 36V external battery pack u Smart
MFG Item Number
BP36V15-2U
BP36V15-2U Eaton's Tripp Lite series Batteries, BP Series, 36V external battery pack u Smart
MFG Item Number
BP36V15-2U
This item cannot be canceled or returned
Description
36V external battery pack u Smart
50A Overload Protection Output Fuse Detachable Cable with DC Connector High‑Current DC Connectors Tripp Lite's BP192V12‑3U rack/tower external battery pack offers extended battery runtime when used in conjunction with compatible Tripp Lite UPS systems. Multi‑use form factor supports configuration in rack mount or stacking applications using only 3 rack spaces.
Specifications
Specifications
Product Series
BP
Manufacturer Part Number
BP36V15-2U
Manufacturer
Eaton's Tripp Lite series
Family Series
Eaton's Tripp Lite series Batteries, BP Series
Description
36V external battery pack u Smart UPS 36V RM 2U External Battery Pack
DC Voltage
36 VDC
Net Weight
57.81 lbs
Gross Weight
57.81 lbs
BP36V15-2U
Eaton's Tripp Lite series Batteries, BP Series