Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BP48V24-2U Eaton's Tripp Lite series Batteries, 48V external battery pack u Smart
MFG Item Number
BP48V24-2U
BP48V24-2U Eaton's Tripp Lite series Batteries, 48V external battery pack u Smart
MFG Item Number
BP48V24-2U
This item cannot be canceled or returned
Description
48V external battery pack u Smart
Specifications
Specifications
| Manufacturer Part Number |
BP48V24-2U |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Batteries |
| Description |
48V external battery pack u Smart UPS 48V RM 2U External Battery Pack |
| DC Voltage |
48 VDC |
| Net Weight |
71.4 lbs |
| Gross Weight |
71.4 lbs |
BP48V24-2U
Eaton's Tripp Lite series Batteries