Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BR330 Eaton Circuit Breakers, BR330 QUICKLAG BKR
BR330 Eaton Circuit Breakers, BR330 QUICKLAG BKR
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
BR330 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
BR330 QUICKLAG BKR |
| Poles |
3 |
| Current Rating |
30 A |
| Max Voltage |
240 VAC |
| Mounting |
Plug On |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
BR330
Eaton Circuit Breakers