BSM25GD120DN2E3224

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
BSM25GD120DN2E3224 Infineon Transistors, IGBT 25A 1200V SHORT-PINS
MFG Item Number
BSM25GD120DN2E3224

This Product Has Been Discontinued

This product has been discontinued by the manufacturer and is no longer available for purchase. Please review the recommended replacement products below or contact our technical support team for assistance selecting an equivalent solution.

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

BSM25GD120DN2E3224 Infineon Transistors, IGBT 25A 1200V SHORT-PINS

MFG Item Number
BSM25GD120DN2E3224
More specs

Discontinued by Manufacturer

Description

Transistors, Series
Item #
BSM25GD120DN2E3224
IGBT 25A 1200V SHORT-PINS

Series Information

Specifications

Specifications
Manufacturer Part Number BSM25GD120DN2E3224
Manufacturer Infineon
Family Series Infineon Transistors
Description IGBT 25A 1200V SHORT-PINS
Type Six-Pack
Vces 1,200 VDC
Ic 25 A
vges+/- 20 V
Ices Max 0.8 mA
Iges Max 0.18 µA
Vge(th) Min/Max 6.5 V
Width 107.5 mm
Height 20.5 mm
Depth 45 mm
Net Weight 0.41 lbs
Gross Weight 0.41 lbs