Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C176 Marathon Electric Motors, Motor

MFG Item Number
5KC46LN0153X

C176 Marathon Electric Motors, Motor

MFG Item Number
5KC46LN0153X
Item Number
C176
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
C176
Motor

Series Information

Specifications

Specifications
Manufacturer Part Number 5KC46LN0153X
Manufacturer Marathon Electric
Family Series Marathon Electric Motors
Description Motor AC Motor
Type General Purpose
Horsepower 0.75 hp
Kilowatts 0.56 kW
Speed 1,725 RPM
Phase 1
Frequency 60 Hz
NEMA Frame 56
AC Voltage 110-120 V
Nominal Voltage 120 VAC
Enclosure Open
Mounting Footed
Current Rating 13.2 A
Service Factor 1.25
Composition Rolled Steel
Net Weight 24 lbs
Gross Weight 24 lbs
Alternatives
100003.00
100003.00
Leeson Motors, General Purpose Series