Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C202A Marathon Electric Motors, Motor
MFG Item Number
145TTFR4306
C202A Marathon Electric Motors, Motor
MFG Item Number
145TTFR4306
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
145TTFR4306 |
| Manufacturer |
Marathon Electric |
| Family Series |
Marathon Electric Motors |
| Description |
Motor |
| Type |
General Purpose |
| Horsepower |
2 hp |
| Kilowatts |
1.5 kW |
| Speed |
3,490 RPM |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
145TC |
| AC Voltage |
230 V |
| Nominal Voltage |
240 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Round |
| Current Rating |
2.6 A, 5.2 A |
| Service Factor |
1.15 |
| Composition |
Rolled Steel |
| Net Weight |
38 lbs |
| Gross Weight |
38 lbs |
C202A
Marathon Electric Motors