C212
Edwards Signaling Audible Signaling Devices

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
C212 Edwards Signaling Audible Signaling Devices, Chime Kit 2 Entrance
MFG Item Number
C212

C212 Edwards Signaling Audible Signaling Devices, Chime Kit 2 Entrance

MFG Item Number
C212
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, Series
Item #
C212
Chime Kit 2 Entrance

Series Information

Specifications

Specifications
Manufacturer Part Number C212
Manufacturer Edwards Signaling
Family Series Edwards Signaling Audible Signaling Devices
Description Chime Kit 2 Entrance
Number of Tones 1
Mounting Wall
PLC Compatible No
Current Rating 0.625 A
Explosion Proof No
Hazardous Location No
Net Weight 1.88 lbs
Gross Weight 1.88 lbs