Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C216202 Mersen Fuses, Fuse-link NH0 gG 500VAC 40A isolated

MFG Item Number
C216202

C216202 Mersen Fuses, Fuse-link NH0 gG 500VAC 40A isolated

MFG Item Number
C216202
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
C216202
Fuse-link NH0 gG 500VAC 40A isolated

Series Information

Specifications

Specifications
Manufacturer Part Number C216202
Manufacturer Mersen
Family Series Mersen Fuses
Description DIN NH Standard fuse-link gG Size NH0 500VAC 250VDC 40A isolated tags Double indicator Body width 30 mm
Fuse Type NH Type
Current Rating 40 A
AC Voltage 500 VAC
DC Voltage 250 VDC
Class gG
Characteristic General Purpose
Trip Indicator Yes
Alarm Contacts No
Package Type Plug-In
Approvals IEC, VDE
Comments Fuse Size 0, Clip Mounting
Net Weight 0 lbs
Gross Weight 0.507 lbs