Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C25 SERIES DEFINITE PURPOSE CONTACTORS & STARTERS FAMILY OVERVIEW EATON MANUAL

May 2007
CA03502001E For more information visit: www.eaton.com
7
Definite Purpose Contactors & Starters
Contactors
15 – 360A, Options and Accessories
Options — Factory Installed
To order C25, C65, A25 and B25 Contactors and Starters with
the factory installed options listed below, change the basic
Catalog Number listed in the Product Selection Table as noted.
Table 14. Factory Installed Options
4-Pole contactors have box lugs with slotted screws.
Screw/Pressure Plate terminals are not available on 50A Contactors.
$4.00/pole list price adder for 15A through 30A contactors.
Auxiliary Contacts (Side Mount)
Table 15. Auxiliary Contacts — Factory Installed
90A available only with binding head screw and quick connect terminals.
Accessories
Auxiliary Contact Kits (Side Mounted)
Side Mounted Auxiliary Contact
Table 16. Heavy-Duty Pilot Rated for 10A at 600V AC
Table 17. Snap Switch Design Side Mounted Auxiliary Contacts
Description Code
Letter
Number of
Poles
Adder
U.S. $
Terminals — 15A through 50A
Binding Head Screws
Without Quick Connect Terminals
With Quick Connect Terminals
(Side-by-Side)
With Quick Connect Terminals
(Vertical In-Line)
A
B
G
2-, 3-, 4-Pole
2-, 3-, 4-Pole
2-, 3-Pole
No charge
Standard
No charge
Screw/Pressure Plate
Without Quick Connect Terminals
With Quick Connect Terminals
(Side-by-Side)
With Quick Connect Terminals
(Vertical In-Line)
C
D
H
2-, 3-, 4-Pole
2-, 3-, 4-Pole
2-, 3-Pole
No charge
Standard
No charge
Box Lugs
(#2 Posidrive/Slotted Screw)
Without Quick Connect Terminals
With Quick Connect Terminals
(Side-by-Side)
With Quick Connect Terminals
(Vertical In-Line)
E
F
J
2-, 3-, 4-Pole
2-, 3-, 4-Pole
2-, 3-Pole
No charge
Standard
No charge
Box Lugs
(Hex Socket Allen Head Screw)
Without Quick Connect Terminals
With Quick Connect Terminals
(Side-by-Side)
With Quick Connect Terminals
(Vertical In-Line)
K
L
M
2-, 3-Pole
2-, 3-Pole
2-, 3-Pole
No charge
Standard
No charge
Terminals — 60A through 75A
Replace letter in the 6th position of Catalog Number with Code Letter listed
below. EXAMPLE: Change C25FNF250 to C25FNE250.
Box Lugs (Slotted Screw)
Without Quick Connect Terminals
With Quick Connect Terminals
E
F
2-, 3-Pole
2-, 3-Pole
N/C
Standard
Add Code Letter listed below to complete Catalog Number. EXAMPLE:
Change C25DND215A to C25DND215AA.
Description With Standard
Pressure Plate
Terminals
With Quick
Connect Terminals
Snap Switch
Design with Quick
Connect Terminals
Code
Letter
Adder
U.S. $
Code
Letter
Adder
U.S. $
Code
Letter
Adder
U.S. $
For 15 through 90A
1NO
1NC
1NO-1NC
2NO
2NC
A
B
C
D
E
20.50
20.50
35.50
35.50
35.50
F
G
H
J
K
22.50
22.50
37.50
37.50
37.50
For 15 through 75A
1NO-1NC
2NO-2NC
L
M
41.00
67.00
For 120 through 360A
1NO
1NO-1NC
2NO
2NC
A
C
D
E
54.00
74.00
74.00
74.00
Special Marking
Special contactor marking, consult local sales office.
Circuit With Standard Pressure
Plate Terminals
With Pressure Plate and
Quick Connect Terminals
Catalog
Number
Price
U.S. $
Catalog
Number
Price
U.S. $
For 15 through 75A
1NO
1NC
1NO-1NC
2NO
2NC
C320KG1
C320KG2
C320KG3
C320KG4
C320KG5
20.40
20.40
34.00
34.00
34.00
C320KG11
C320KG12
C320KG13
C320KG14
C320KG15
21.20
21.20
35.50
35.50
35.50
For 90A
1NO
1NC
1NO-1NC
2NO
C320DPG10
C320DPG01
C320DPG11
C320DPG20
20.40
20.40
34.00
34.00
For 120 through 360A
1NO
1NC
1NO-1NC
C320KGS20
C320KGS21
C320KGS22
64.50
64.50
87.00
Circuit Snap Switch Design with Quick Connect Terminals
Catalog
Number
Price
U.S. $
1NO-1NC
2NO-2NC
C320SNP11
C320SNP22
30.50
61.00
Discount Symbol . . . . . . . . . . . . . . . . . . . . . . 1CD-5C
Side Mounted Snap Switch
May 2007
8
For more information visit: www.eaton.com CA03502001E
Definite Purpose Contactors & Starters
Contactors
15 – 360A, Options and Accessories
Magnet Coil Quick Connect Terminal
Table 18. Magnet Coil Quick Connect Terminal
To order, add Suffix Number 9 to the complete Catalog Number.
Example: C25DND215A9.
Auxiliary Contact Kits (Top Mounted)
Table 19. Heavy-Duty Pilot Rated for 10A at 600V AC
Not available for 4-pole contactors (15 – 40 Amp).
Mechanical Interlock Kit
Table 20. Mechanical Interlock Kit for 15 through 75A
Solid-State ON DELAY Timer
Side Mounted on C25D, C25E and C25F Frame
This timer is designed to be wired in series with the load
(typically a coil). When the START button is pushed (power
applied to timer), the ON DELAY timing function starts. At
the completion of the set timing period, timer and series
wired load will both be energized.
Table 21. Solid-State ON DELAY Timer
Add operating voltage Suffix to Catalog Number. A = 120V, B = 240V,
E = 208V
Rated .5 ampere pilot duty — not to be used on larger contactors.
Terminal connections are quick connects only. Two per side.
Separate Enclosures
Table 22. Separate Enclosures — NEMA 1
Description Adder
U.S. $
Extra Dual Quick Connect Terminals (U-shaped) for
Magnet Coil Terminals
4.50
Circuit With Standard Pressure Plate Terminals
Catalog
Number
Price
U.S. $
For 15 through 75A
1NO
1NC
C320KGT1
C320KGT2
32.25
32.25
1NO-1NC
2NO
2NC
C320KGT3
C320KGT4
C320KGT5
43.25
43.25
43.25
3NO
2NO-1NC
1NO-2NC
3NC
4NO
C320KGT9
C320KGT10
C320KGT11
C320KGT12
C320KGT13
87.00
87.00
87.00
87.00
87.00
3NO-1NC
2NO-2NC
1NO-3NC
4NC
C320KGT14
C320KGT15
C320KGT16
C320KGT17
87.00
87.00
87.00
87.00
Catalog
Number
Price
U.S. $
C321KM60B 21.20
Top Mounted
Auxiliary Contact
Mechanical
Interlock
Timing
Range
Catalog
Number

Price
U.S. $
.1 – 1.0 Seconds
1 – 30 Seconds
30 – 300 Seconds
5 – 30 Minutes
C320TDN1_
C320TDN30_
C320TDN300_
C320TDN3000_
136.00
136.00
136.00
136.00
Application Catalog
Number
Price
U.S. $
15 through 50A, 2- and 3-Pole
C799B18 48.75
60A, 2- and 3-Pole or
25 through 40A, 4-Pole
C799B19 73.50
Discount Symbol . . . . . . . . . . . . . . . . . . . . . . 1CD-5C
Solid-State
ON DELAY Timer
NEMA 1 Enclosure —
Cat. No. C799B19