Series Information
| Manufacturer Part Number | 1207936 |
|---|---|
| Manufacturer | Sick |
| Family Series | Sick Light Curtains |
| Description | Safety light curtains, miniTwin, C2MT-09014BBC03FB0, System part: 1 Twin-Stick, Usage: miniTwin2 as a standalone device, Mounting system type: O-fix bracket, Safety level: PL c, SIL 1, Type 2, Resolution: 14 mm, Scanning range: 8 m, Protective field hei |
| Resolution | 14 mm |
| Operating Range | 0-8 m |
| Protected Field (Height) | 900 mm |
| Connection | M12 Connector |
| Protection Rating | IP65 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |