Series Information
| Manufacturer Part Number | 1207879 |
|---|---|
| Manufacturer | Sick |
| Family Series | Sick Light Curtains |
| Description | Safety light curtains, miniTwin, C2MT-09014BBC04FE0, System part: 1 Twin-Stick, Usage: miniTwin2 as host for 2- or 3-device cascade, miniTwin2 as middle guest for 3-device cascade, Mounting system type: C-fix or L-fix bracket, Safety level: PL c, SIL 1, |
| Resolution | 14 mm |
| Operating Range | 0-8 m |
| Protected Field (Height) | 900 mm |
| Connection | M12 Connector |
| Protection Rating | IP65 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |