C30CNM40B02H0

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
C30CNM40B02H0 Eaton Contactors, C30CN Series, 30A mheld 4NO 0NC 240VAC 2W 200-277VAC
MFG Item Number
C30CNM40B02H0

C30CNM40B02H0 Eaton Contactors, C30CN Series, 30A mheld 4NO 0NC 240VAC 2W 200-277VAC

MFG Item Number
C30CNM40B02H0
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, C30CN Series
Item #
C30CNM40B02H0
30A mheld 4NO 0NC 240VAC 2W 200-277VAC

C30CN Series Information

Specifications

Specifications
Manufacturer Part Number C30CNM40B02H0
Manufacturer Eaton
Product Series C30CN
Family Series Eaton Contactors, C30CN Series
Description Eaton C30CN mechanically held lighting contactor, 30 A, 1 NO, 4 NO 0 NC, 30 A, Four-pole, Two-wire, Mechanically and electrically held, C30 Series, Lighting contactors, 240 V
Type Mechanically Held
Nominal Coil Voltage 240 VAC
Coil Voltage 230-240 VAC
Coil Type Magnetic
Poles 4NO
Auxiliary Contact None
Termination Box Lug
Current Rating 30 A
Enclosure Yes
Net Weight 3.4 lbs
Gross Weight 3.49 lbs