Series Information
| Manufacturer Part Number | C30M/00-2A |
|---|---|
| Manufacturer | IMO |
| Family Series | IMO Sensors |
| Description | Capacitive sensor M30 Inox Unshielded AC 25mm NO/NC cable 2m axial |
| Diameter | 30 mm |
| Number of Wires | 2-Wire |
| AC Voltage | 20-250 VAC |
| DC Voltage | 20 VDC |
| Voltage | 20 VDC, 20-250 VAC |
| Nominal Voltage | 120 VAC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 48 VAC |
| Sensing Range | 4-25 mm |
| Connection Type | 2 Meter Cable |
| Output Circuit | NO, NC |
| Status Indicator | Yes |
| Composition | Metallic |
| Weld Field Immune | No |
| Shielding | Unshielded |
| Enclosure | IP67, NEMA 1, NEMA 13, NEMA 3, NEMA 4, NEMA 6 |
| Approvals | CE, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |