Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C320PRP2 Eaton Contactors, C-H C320PRP2 DBL-P STR PWR POLE
C320PRP2 Eaton Contactors, C-H C320PRP2 DBL-P STR PWR POLE
This item cannot be canceled or returned
Description
C-H C320PRP2 DBL-P STR PWR POLE
Specifications
Specifications
| Family Series |
Eaton Contactors |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
C320PRP2 |
| Description |
Eaton C30 Accessory, Power pole, Used with C30 Lighting Contactor, Two-pole |
| Type |
Power Pole |
| Net Weight |
1.8 lbs |
| Gross Weight |
1.82 lbs |
C320PRP2
Eaton Contactors