Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C321CMP5 Eaton Contactors, Frdm MOUNTING PLATE NEMA SZ5
C321CMP5 Eaton Contactors, Frdm MOUNTING PLATE NEMA SZ5
This item cannot be canceled or returned
Description
Frdm MOUNTING PLATE NEMA SZ5
Specifications
Specifications
| Family Series |
Eaton Contactors |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
C321CMP5 |
| Description |
Competitive Mounting Plates, Mounting accessory, NEMA size 5 |
| Type |
Mounting Plate |
| Net Weight |
6.8 lbs |
| Gross Weight |
6.85 lbs |
C321CMP5
Eaton Contactors