C361NC2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
C361NC2 Eaton Disconnect Switches, OPER MECH W/DISC. SWITCH
MFG Item Number
C361NC2

C361NC2 Eaton Disconnect Switches, OPER MECH W/DISC. SWITCH

MFG Item Number
C361NC2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, Series
Item #
C361NC2
OPER MECH W/DISC. SWITCH

Series Information

Specifications

Specifications
Family Series Eaton Disconnect Switches
Manufacturer Eaton
Manufacturer Part Number C361NC2
Description Type C361 Flange Mounted DS, Switch and operating mechanism with handle, 4 in handle, 2-14 AWG Cu/Al, NEMA 4 enclosure, Right-hand MTG, 7.5 hp at 208 Vac, 7.5 hp at 240 Vac, Non-fusible, 30A, 7-16 in depth
Type Handle Mechanism
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 1 lb