Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C388A Marathon Electric Motors, Motor

MFG Item Number
215TTFW16079

C388A Marathon Electric Motors, Motor

MFG Item Number
215TTFW16079
Item Number
C388A
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
C388A
Motor

Series Information

Specifications

Specifications
Manufacturer Part Number 215TTFW16079
Manufacturer Marathon Electric
Family Series Marathon Electric Motors
Description Motor
Type General Purpose
Horsepower 5 hp
Kilowatts 3.7 kW
Speed 1,170 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 215TC
AC Voltage 230 V
Nominal Voltage 240 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Bolt-on Base
Current Rating 14.0 A, 7.0 A
Service Factor 1.15
Composition Rolled Steel
Net Weight 158 lbs
Gross Weight 158 lbs
Alternatives
171116.60
171116.60
Leeson Motors, Three Phase C Face Series