Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C400X600A41 Panduit Labels, C400X600A41 Component Label

MFG Item Number
C400X600A41

C400X600A41 Panduit Labels, C400X600A41 Component Label

MFG Item Number
C400X600A41
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
C400X600A41
C400X600A41 Component Label

Series Information

Specifications

Specifications
Manufacturer Part Number C400X600A41
Manufacturer Panduit
Family Series Panduit Labels
Description Thermal transfer printable safety label, 4.00 x 6.00 101.6mm x 152.4mm, danger header, blank no legend, polyester adhesive, white/black/red, 100 labels/roll, 1 pc. package quantity.
Application Safety & Compliance
Material Type Polyester
Adhesive Yes
Text Color Black
Background Color White
Label Height 6 "
Label Width 4 "
Legend Danger
Comments Black and Red Header
Net Weight 0.93 lbs
Gross Weight 1.03 lbs