C440A1A005SF2R

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
C440A1A005SF2R Eaton Overload Relays, C440 OL 1-5A FRDM SZ2 FVR std IND PK
MFG Item Number
C440A1A005SF2R

C440A1A005SF2R Eaton Overload Relays, C440 OL 1-5A FRDM SZ2 FVR std IND PK

MFG Item Number
C440A1A005SF2R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Overload Relays, Series
Item #
C440A1A005SF2R
C440 OL 1-5A FRDM SZ2 FVR std IND PK

Series Information

Specifications

Specifications
Manufacturer Part Number C440A1A005SF2R
Manufacturer Eaton
Family Series Eaton Overload Relays
Description Eaton C440 electronic overload relay, C440 Electronic Overload Relay - NEMA, Freedom Size 2, 45mm frame, Selectable 10A, Class 10 ,20, 30, Overload 1-5A, Standard, reversing
Current Rating 1-5 A
Poles 3
Trip Class Class 10, Class 20, Class 30
Reset Type Automatic, Manual
Approvals CE, CSA, UL
Net Weight 1 lb
Gross Weight 1 lb