C440A1A1P6SF1C

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
C440A1A1P6SF1C Eaton Overload Relays, C440 OL 0.33-1.65A FRDM SZ 1 COMPACT
MFG Item Number
C440A1A1P6SF1C

C440A1A1P6SF1C Eaton Overload Relays, C440 OL 0.33-1.65A FRDM SZ 1 COMPACT

MFG Item Number
C440A1A1P6SF1C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Overload Relays, Series
Item #
C440A1A1P6SF1C
C440 OL 0.33-1.65A FRDM SZ 1 COMPACT

Series Information

Specifications

Specifications
Manufacturer Part Number C440A1A1P6SF1C
Manufacturer Eaton
Family Series Eaton Overload Relays
Description Eaton C440 electronic overload relay, C440 Electronic Overload Relay - NEMA, Freedom Size 1 Compact, 45mm frame, Selectable 10A, Class 10 ,20, 30, Overload .33-1.65A, Standard
Current Rating 0.33-1.65 A
Poles 3
Trip Class Class 10, Class 20, Class 30
Reset Type Automatic, Manual
Approvals CE, CSA, UL
Net Weight 1 lb
Gross Weight 1 lb