C440A2A005SF0

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
C440A2A005SF0 Eaton Overload Relays, C440 OL 1-5A FRDM SZ 0 GRND FAULT
MFG Item Number
C440A2A005SF0

C440A2A005SF0 Eaton Overload Relays, C440 OL 1-5A FRDM SZ 0 GRND FAULT

MFG Item Number
C440A2A005SF0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Overload Relays, Series
Item #
C440A2A005SF0
C440 OL 1-5A FRDM SZ 0 GRND FAULT

Series Information

Specifications

Specifications
Manufacturer Part Number C440A2A005SF0
Manufacturer Eaton
Family Series Eaton Overload Relays
Description Eaton C440 electronic overload relay, C440 Electronic Overload Relay - NEMA, Freedom Size 0, 45mm frame, Selectable 10A, Class 10 ,20, 30, Overload 1-5A, Ground fault sensing
Current Rating 1-5 A
Poles 3
Trip Class Class 10, Class 20, Class 30
Reset Type Automatic, Manual
Approvals CE, CSA, UL
Comments with Ground Fault
Net Weight 0.8 lbs
Gross Weight 0.87 lbs