C440A2A020SF2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
C440A2A020SF2 Eaton Overload Relays, C440 OL 4-20A FRDM SZ 2 GRND FAULT
MFG Item Number
C440A2A020SF2

C440A2A020SF2 Eaton Overload Relays, C440 OL 4-20A FRDM SZ 2 GRND FAULT

MFG Item Number
C440A2A020SF2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Overload Relays, Series
Item #
C440A2A020SF2
C440 OL 4-20A FRDM SZ 2 GRND FAULT

Series Information

Specifications

Specifications
Manufacturer Part Number C440A2A020SF2
Manufacturer Eaton
Family Series Eaton Overload Relays
Description Eaton C440 electronic overload relay, C440 Electronic Overload Relay - NEMA, Freedom Size 2, 45mm frame, Selectable 10A, Class 10 ,20, 30, Overload 4-20A, Ground fault sensing
Current Rating 4-20 A
Poles 3
Trip Class Class 10, Class 20, Class 30
Reset Type Automatic, Manual
Approvals CE, CSA, UL
Comments with Ground Fault
Net Weight 0.8 lbs
Gross Weight 0.87 lbs