C440A2A045SF1C

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
C440A2A045SF1C Eaton Overload Relays, C440 OL 9-45A FRDM SZ1 COMPACT GF
MFG Item Number
C440A2A045SF1C

C440A2A045SF1C Eaton Overload Relays, C440 OL 9-45A FRDM SZ1 COMPACT GF

MFG Item Number
C440A2A045SF1C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Overload Relays, Series
Item #
C440A2A045SF1C
C440 OL 9-45A FRDM SZ1 COMPACT GF

Series Information

Specifications

Specifications
Manufacturer Part Number C440A2A045SF1C
Manufacturer Eaton
Family Series Eaton Overload Relays
Description Eaton C440 electronic overload relay, C440 Electronic Overload Relay - NEMA, Freedom Size 1 Compact, 45mm frame, Selectable 10A, Class 10 ,20, 30, Overload 9-45A, Ground fault sensing
Current Rating 9-45 A
Poles 3
Trip Class Class 10, Class 20, Class 30
Reset Type Automatic, Manual
Approvals CE, CSA, UL
Comments with Ground Fault
Net Weight 1.7 lbs
Gross Weight 1.75 lbs