C440A2A1P6SF0

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
C440A2A1P6SF0 Eaton Overload Relays, C440 OL .33-1.65A FRDM SZ0 GF
MFG Item Number
C440A2A1P6SF0

C440A2A1P6SF0 Eaton Overload Relays, C440 OL .33-1.65A FRDM SZ0 GF

MFG Item Number
C440A2A1P6SF0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Overload Relays, Series
Item #
C440A2A1P6SF0
C440 OL .33-1.65A FRDM SZ0 GF

Series Information

Specifications

Specifications
Manufacturer Part Number C440A2A1P6SF0
Manufacturer Eaton
Family Series Eaton Overload Relays
Description Eaton C440 electronic overload relay, C440 Electronic Overload Relay - NEMA, Freedom Size 0, 45mm frame, Selectable 10A, Class 10 ,20, 30, Overload .33-1.65A, Ground fault sensing
Current Rating 0.33-1.65 A
Poles 3
Trip Class Class 10, Class 20, Class 30
Reset Type Automatic, Manual
Approvals CE, CSA, UL
Comments with Ground Fault
Net Weight 0.8 lbs
Gross Weight 0.87 lbs